Buy more than* S$200* and get FREE SHIPPING

Flat Brush Nylon

Wire Diameter (phi mm)
Nylon 0.2
Usage Tool
Micro grinder
Shaft Length (mm)
40
Maximum Rotation Speed (min-1[r. p.m])
15000
Weight (g)
3.4
Abstract
Finishing, polishing, cleaning
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
216-7689 23 1PC 1 233H-6 08371273 6.99 SGD
In stock
216-7638 20 1PC 1 203H-6 08371264 6.99 SGD
In stock
ADD TO CART

Related Products