Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wheel Brush

Wire Diameter (phi mm)
0.1 hard steel wire
Usage Tool
Micro grinder
Shaft Length (mm)
40
Maximum Rotation Speed (min-1[r. p.m])
15000
Abstract
Peeling of metal products, grinding
Shaft Diameter (phi mm)
3
Application
Polishing of a small part. Polishing of fine groove. To adjust the corner. Polishing of the concave-convex portion. Polishing the inner surface of the pipe.
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Outer Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Outer Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2005 20 5.0 216-7603 1PC 1 203H-2 08371307 9.99 SGD
In stock
2-2006 23 5.1 216-7654 1PC 1 233H-2 08371316 9.99 SGD
In stock
ADD TO CART

Related Products