Buy more than* S$200* and get FREE SHIPPING

Three-line brush Gold plating line

Purpose
Rust removing, paint scraping., Rust removing, paint scraping.
Overall Length x Width x Thickness (mm)
270x21x13, 270x21x13
Number of Lines
Three lines
Material (Brush Part)
0.3 Gold plated wire
Trim Length (mm)
20, 20
Type
Three lines
Weight (g)
60, 60
TRUSCO Part Number
258-9290, 258-9290
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5011 08372551 3.99 SGD
In stock
ADD TO CART

Related Products