Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blade tip 5-line brush stainless steel

2.50 (2)
Planting (mm)
95
...see all>
Product Options
ADD TO CART
Trim Length (mm) Type Weight (g) TRUSCO Part Number Wire Diameter (mm) Overall Length x Width x Thickness (mm) Number of Lines Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Type Weight (g) TRUSCO Part Number Wire Diameter (mm) Overall Length x Width x Thickness (mm) Number of Lines Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 90 258-9397 0.30 230x42x13 5 - 1 pc 1 -- 08372594 5.99 SGD
In stock
20 - 90 258-9389 0.15 230x42x13 5 - 1 pc 1 -- 08372603 11.99 SGD
In stock
20, 20 Sword type 90, 90 258-9362, 258-9362 0.30 230x42x13, 230x42x13 5, Five lines 0.3 tampering wire 1PC 1 TB-5003 08372585 5.99 SGD
In stock
20, 20 Sword tip type 100, 100 258-9371, 258-9371 0.30 230x42x13, 230x42x13 5, 5 lines 0.3 Stainless Steel 1PC 1 TB-5033 08372576 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Keren's mortar
3
From Japan
On 2018-03-05 23:20:43
Ideal for Keren work of protruding part of mortar of block holding wall.
This review is about item#8372585.
Concrete specimen formwork cleaning
2
From Japan
On 2015-09-30 13:28:37
With this price soon the wire will come out? Really Sten?
This review is about item#08372576.

Related Products