Buy more than* S$200* and get FREE SHIPPING

Sword tip 5 line brush wire

Purpose
Peeling of paint and rust removal for large surfaces., Peeling of paint and rust removal for large surfaces.
Wire Diameter (mm)
0.30
Planting (mm)
95
Overall Length x Width x Thickness (mm)
230x42x13, 230x42x13
Number of Lines
5, Five lines
Material (Brush Part)
0.3 tampering wire
Trim Length (mm)
20, 20
Type
Sword type
Weight (g)
90, 90
TRUSCO Part Number
258-9362, 258-9362
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5003 08372585 5.20 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products