Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oval 6 Line Brush, Stainless Steel

2.00 (1)
Purpose
Peeling of paint and rust removal for large surfaces., Peeling of paint and rust removal for large surfaces.
Overall Length x Width x Thickness (mm)
130x60x15, 130x60x15
Number of Lines
6 lines
Material (Brush Part)
0.3 stainless
Trim Length (mm)
20, 20
Type
Oval
Weight (g)
90, 90
TRUSCO Part Number
258-9346
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5035 08372612 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For rust removal of machine
2
From Japan
On 2016-07-25 17:49:16
I want to repeat if the eye is coarse a little and the implantation is finer
This review is about item#08372612.

Related Products