Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oval 6-line brush hard steel wire

2.00 (1)
Purpose
Peeling of paint and rust removal for large surfaces., Peeling of paint and rust removal for large surfaces.
Overall Length x Width x Thickness (mm)
130x60x15, 130x60x15
Number of Lines
Six lines
Material (Brush Part)
0.3 tampering wire
Trim Length (mm)
20, 20
Type
Oval
Weight (g)
100, 100
TRUSCO Part Number
258-9320, 258-9320
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5005 08372621 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of the grill at the grilled meat shop
2
From Japan
On 2016-10-20 14:31:15
I know that it is hard with a steel wire, but the number of steel wires is fewer than I thought, but the bending is inevitable by all means. I wish I had a number of doubles planted in this hardness. There was a commodity like a bowl with the use of 1 or 2 times, which was made by a previously used thing and the steel wire came out so far, but there was not a missing of the steel wire in this product.
This review is about item#8372621.

Related Products