Buy more than* S$200* and get FREE SHIPPING

Oval 6 Line Brush Brass

4.00 (1)
Planting (mm)
100, 100
Overall Length x Width x Thickness (mm)
130x60x15, 130x60x15
Number of Lines
6 lines
Material (Brush Part)
0.15 brass
Trim Length (mm)
20, 20
Type
Oval
Weight (g)
130, 130
TRUSCO Part Number
258-9338, 258-9338
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5045 08372637 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Condenser cleaning
4
From Japan
On 2014-11-03 18:18:06
Compressor Dryer Cooler Condenser Used in Dust Removal I think that it is good for lightly stroking according to your eyes
This review is about item#08372637.

Related Products