Buy more than* S$200* and get FREE SHIPPING

Wooden handle brass brush 3 lines

Purpose
Polishing of items which get scratched easily such as copper, brass, etc., Polishing of items which get scratched easily such as copper, brass, etc.
Planting (mm)
73, 73
Overall Length x Width x Thickness (mm)
240x15x9, 240x15x9
Number of Lines
Three lines
Material (Brush Part)
0.15 brass
Trim Length (mm)
16, 16
Type
Three lines
Weight (g)
30, 30
TRUSCO Part Number
258-9303, 258-9303
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5007-10 08372646 4.99 SGD
In stock
ADD TO CART

Related Products