Buy more than* S$200* and get FREE SHIPPING

Wooden handle brass brush 4 lines

3.00 (1)
Purpose
Polishing of items which get scratched easily such as copper, brass, etc., Polishing of items which get scratched easily such as copper, brass, etc.
Planting (mm)
73, 73
Overall Length x Width x Thickness (mm)
240x18x9, 240x18x9
Number of Lines
4 lines
Material (Brush Part)
0.15 brass
Trim Length (mm)
16, 16
Type
4 lines
Weight (g)
35, 35
TRUSCO Part Number
258-9311, 258-9311
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5008-10 08372655 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It was used to clean the screw portion of the machine.
3
From Japan
On 2017-11-23 18:54:15
It was as expected as there was no problem and the dirt was also dropped and used before.
This review is about item#8372655.

Related Products