Buy more than* S$200* and get FREE SHIPPING

Blade tip 3-line brush stainless steel

4.00 (1)
Purpose
Rust removing, paint scraping., Rust removing, paint scraping.
Planting (mm)
80, 80
Overall Length x Width x Thickness (mm)
270x21x13, 270x21x13
Number of Lines
3 lines
Material (Brush Part)
0.3 Stainless Steel
Trim Length (mm)
20, 20
Type
3 lines
Weight (g)
60, 60
TRUSCO Part Number
258-9281, 258-9281
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5031 08372664 5.81 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal of beer barrels
4
From Japan
On 2014-08-07 13:22:47
Easy to use, rust also falls well. I think that it is easy to fit into hands if the bearings are chamfered
This review is about item#08372664.

Related Products