Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wooden handle 3-line brush, hardened steel wire

4.00 (2)
Purpose
Rust removing, paint scraping., Rust removing, paint scraping.
Planting (mm)
80, 80
Overall Length x Width x Thickness (mm)
270x21x13, 270x21x13
Number of Lines
3 lines
Material (Brush Part)
0.3 tampering wire
Trim Length (mm)
20, 20
Type
3 lines
Weight (g)
60, 60
TRUSCO Part Number
258-9273, 258-9273
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5001 08372673 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As rust removal and surface polishing
3
From Japan
On 2016-11-14 15:49:53
I thought it was a little better because it was a sale item of the truss, but it did not differ much from the cheap commodity. I wonder if the price difference is long.
This review is about item#8372673.
It is used for rust removal before electric welding and post processing after welding
5
From Japan
On 2016-07-06 21:57:40
The strength of the brush is also strong and the efficiency of the work is getting back.
This review is about item#08372673.

Related Products