Buy more than* S$200* and get FREE SHIPPING

Band 3X10

Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
2014 TRUSCO Published Page
2-1851
Inner Diameter x Width (mm)
2x10
Usage Tool
Air micro grinder, electric drill
Maximum Rotation Speed (min-1[r. p.m])
25000
Weight (g)
4
Abrasive Material
A
Compatible Models
GPD-310
...see all>
Product Options
ADD TO CART
Type Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 80 116-3353 1Bag(10PC) 1 GP310B 80 08362785 6.99 SGD
In stock
- 320 116-3418 1Bag(10PC) 1 GP310B 320 08362837 6.99 SGD
In stock
- 400 116-3426 1Bag(10PC) 1 GP310B 400 08362846 6.99 SGD
In stock
- 600 152-6464 1Bag(10PC) 1 GP310B 600 08362855 6.99 SGD
In stock
- 150 116-3388 1Bag(10PC) 1 GP310B 150 08362803 6.99 SGD
In stock
- 240 116-3400 1Bag(10PC) 1 GP310B 240 08362821 6.99 SGD
In stock
- 100 116-3361 1Bag(10PC) 1 GP310B 100 08362767 8.99 SGD
In stock
Band 60 116-3345 1Bag(10PC) 1 GP310B 60 08362776 6.99 SGD
In stock
Band 120 116-3370 1Bag(10PC) 1 GP310B 120 08362794 6.99 SGD
In stock
Band 180 116-3396 1Bag(10PC) 1 GP310B 180 08362812 6.99 SGD
In stock
ADD TO CART

Related Products