Buy more than* S$200* and get FREE SHIPPING

Band 10X20

4.50 (2)
Inner Diameter x Width (mm)
9.4x20
Maximum Rotation Speed (min-1[r. p.m])
25000
Weight (g)
14
Compatible Models
GPD-1020
...see all>
Product Options
ADD TO CART
Usage Tool Abrasive Material Grain Size Type TRUSCO Part Number Purpose 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Usage Tool Abrasive Material Grain Size Type TRUSCO Part Number Purpose 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air micro grinder, electric drill A 80 Band 116-3671 Air micro grinder, electric drill. 2-1852 1Bag(10PC) 1 GP1020B 80 08363117 6.99 SGD
In stock
Air micro grinder, electric drill A 320 Band 116-3736 Air micro grinder, electric drill. 2-1852 1Bag(10PC) 1 GP1020B 320 08363065 6.99 SGD
In stock
Air micro grinder, electric drill A 60 Band 116-3663 Air micro grinder, electric drill. 2-1852 1Bag(10PC) 1 GP1020B 60 08363092 6.99 SGD
In stock
Air micro grinder, electric drill A 100 Band 116-3680 Air micro grinder, electric drill. 2-1852 1Bag(10PC) 1 GP1020B 100 08363013 6.99 SGD
In stock
Air micro grinder, electric drill A 150 - 116-3701 Air micro grinder, electric drill. 2-1852 1Bag(10PC) 1 GP1020B 150 08363031 6.99 SGD
Shipped after 2018-01-18
Air micro grinder, electric drill - 240 Band 116-3728 - - 1Bag(10PC) 1 GP1020B 240 08363056 6.99 SGD
In stock
An air micro grinder, an electric drill - 40 Band 116-3655 - - 1Bag(10PC) 1 GP1020B 40 08363074 6.99 SGD
In stock
An air micro grinder, an electric drill - 400 Band 116-3744 - - 1Bag(10PC) 1 GP1020B 400 08363083 6.99 SGD
In stock
Air micro grinder, electric drill - 600 Band 116-3752 - - 1Bag(10PC) 1 GP1020B 600 08363101 6.99 SGD
In stock
An air micro grinder, an electric drill - 120 Band 116-3698 - - 1Bag(10PC) 1 GP1020B 120 08363022 6.99 SGD
In stock
An air micro grinder, an electric drill - 180 Band 116-3710 - - 1Bag(10PC) 1 GP1020B 180 08363047 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Leather helicopter
4
From Japan
On 2016-03-29 19:59:14
I will continue to use a botchi
This review is about item#08363056.
Engine port processing
5
From Japan
On 2014-02-05 19:44:15
It is even better if there is little more wear
This review is about item#08363056.

Related Products