Buy more than* S$200* and get FREE SHIPPING

Drum Band 6X10

4.50 (2)
Inner Diameter x Width (mm)
6x10
Usage Tool
Air micro grinder, electric drill
Maximum Rotation Speed (min-1[r. p.m])
25000
Weight (g)
6
Abrasive Material
A
Compatible Models
GPD-610
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Grain Size Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Grain Size Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 240 Band - 1Bag(10PC) 1 GP610B 240 08362907 6.48 SGD
Shipped after 2017-07-24
- 120 Band - 1Bag(10PC) 1 GP610B 120 08362873 6.48 SGD
Shipped after 2017-07-24
- 180 Band 116-3493 1Bag(10PC) 1 GP610B 180 08362891 6.48 SGD
Shipped after 2017-07-24
2-1851 320 Band 116-3515 1Bag(10PC) 1 GP610B 320 08362916 6.71 SGD
Shipped after 2017-07-24
2-1851 100 Band 116-3469 1Bag(10PC) 1 GP610B 100 08362864 6.62 SGD
Shipped after 2017-07-24
2-1851 80 Band 116-3451 1Bag(10PC) 1 GP610B 80 08362961 6.57 SGD
Shipped after 2017-07-24
- 60 Band 116-3442 1Bag(10PC) 1 GP610B 60 08362943 6.57 SGD
Shipped after 2017-07-24
2-1851 400 - 116-3523 1Bag(10PC) 1 GP610B 400 08362934 6.48 SGD
Shipped after 2017-07-24
2-1851 600 - 116-3531 1Bag(10PC) 1 GP610B 600 08362952 6.62 SGD
Shipped after 2017-07-24
2-1851 40 - 116-3434 1Bag(10PC) 1 GP610B 40 08362925 8.22 SGD
Shipped after 2017-07-24
2-1851 150 - 116-3485 1Bag(10PC) 1 GP610B 150 08362882 6.76 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Engine port processing
4
From Japan
On 2014-02-05 19:46:34
It is even better if there is little more wear
This review is about item#08362907.
Wood grinding work
5
From Japan
On 2011-05-31 10:57:02
I am very satisfied with the price. Durability is also reasonable.
This review is about item#08362907.

Related Products