Buy more than* S$200* and get FREE SHIPPING

Drum Band 8X20

4.00 (2)
Inner Diameter x Width (mm)
8x20
Usage Tool
Air micro grinder, electric drill
Maximum Rotation Speed (min-1[r. p.m])
25000
Weight (g)
12
Abrasive Material
A
Compatible Models
GPD-820
...see all>
Product Options
ADD TO CART
Type Purpose 2014 TRUSCO Published Page Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Purpose 2014 TRUSCO Published Page Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Band Air micro grinder, electric drill. 2-1851 80 116-3566 1Bag(10PC) 1 GP820B 80 08363336 6.99 SGD
In stock
Band Air micro grinder, electric drill. 2-1851 240 116-3612 1Bag(10PC) 1 GP820B 240 08363275 6.99 SGD
In stock
Band Air micro grinder, electric drill. 2-1851 120 116-3582 1Bag(10PC) 1 GP820B 120 08363241 6.99 SGD
In stock
Band - - 180 - 1Bag(10PC) 1 GP820B 180 08363266 6.99 SGD
In stock
Band - - 60 - 1Bag(10PC) 1 GP820B 60 08363311 6.99 SGD
In stock
- Air micro grinder, electric drill. 2-1851 320 116-3621 1Bag(10PC) 1 GP820B 320 08363284 6.99 SGD
In stock
- Air micro grinder, electric drill. 2-1851 400 116-3639 1Bag(10PC) 1 GP820B 400 08363302 6.99 SGD
In stock
- Air micro grinder, electric drill. 2-1851 600 116-3647 1Bag(10PC) 1 GP820B 600 08363327 6.99 SGD
In stock
- Air micro grinder, electric drill. 2-1851 100 116-3574 1Bag(10PC) 1 GP820B 100 08363232 6.99 SGD
In stock
- Air micro grinder, electric drill. 2-1851 150 116-3591 1Bag(10PC) 1 GP820B 150 08363257 9.99 SGD
In stock
- Air micro grinder, electric drill. 2-1851 40 116-3540 1Bag(10PC) 1 GP820B 40 08363293 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Processing bamboo products
4
From Japan
On 2018-03-29 15:51:43
With its durability, it is active in the processing of narrow parts.
This review is about item#8363232.
Fabric adjustment of wood surface detail
4
From Japan
On 2016-10-01 20:13:55
It can withstand high speed rotation of the micro grinder and can be ground. It also has durability.
This review is about item#8363266.

Related Products