Buy more than* S$200* and get FREE SHIPPING

File set 5 pieces set

4.00 (2)
Mass (g/set)
275, 275
Blade Length (mm)
110, 110
Overall Length (mm)
215, 215
Specification
With crude and another end cap
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Size Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Size Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
151-4792, 151-4792 2-1922 (L / l) 5 pcs set 215/110 Rough eye 1Set(5PCSet) 1 TST005-01 08368893 51.99 SGD
In stock
151-4776, 151-4776 - - Middle 1Set(5PCSet) 1 TST005-02 08368902 48.99 SGD
In stock
151-4784, 151-4784 - - Fine 1Set(5PCSet) 1 TST005-03 08368911 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance tool in plant
3
From Japan
On 2015-12-22 22:53:11
It is good.
This review is about item#08368902.
Equipment Maintenance
5
From Japan
On 2015-02-16 00:04:06
Storage cover? I think that it is good that you can put it out as soon as you need it rather than tidying up with roses. Horns, circles, etc. are also safe and have a sense of security and are useful.
This review is about item#08368893.

Related Products