Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File Set 12pcs

...see all>
Product Options
ADD TO CART
Material Mass (g/set) Blade Length (mm) Overall Length (mm) Thickness (mm) 2015 Trusco Published Pages Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number File Cut Roughness Size Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Mass (g/set) Blade Length (mm) Overall Length (mm) Thickness (mm) 2015 Trusco Published Pages Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number File Cut Roughness Size Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alloy tool steel (SKS over 8) 155, 155 70, 70 170, 170 2.0, 2.0 2 2168 4, 4 2-1922 285-3485, 285-3485 Oil eyes (L / l) 12 pcs set 170/70 Oil eyes Flat 1Set 1 THI012-04 08368805 159.99 SGD
In stock
- 155 70 170 2.0 - 4 - 151-5349 - - - - 1 set 1 -- 08368717 81.99 SGD
In stock
- 155 70 170 2.0 - 4 - 151-5357 - - - - 1 set 1 -- 08368726 119.99 SGD
In stock
- 155 70 170 2.0 - 4 - 151-5365 - - - - 1 set 1 -- 08368701 86.99 SGD
In stock
ADD TO CART

Related Products