Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File for ironwork flat

5.00 (3)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Material Blade Thickness (mm) Blade Width (mm) Weight (g/pc) Blade Length (mm) Overall Length (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material Blade Thickness (mm) Blade Width (mm) Weight (g/pc) Blade Length (mm) Overall Length (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5.0, 5 21, 21 170, 170 200, 200 250, 250 Medium Eye 257-3458, 257-3458 1PC 1 THI200-02 08368123 14.99 SGD
Shipped after 2018-06-25
2-1930 Alloy tool steel (SKS-8) 6.0, 6.0 25, 25 280, 280 250, 250 310, 310 Oil Eyes 257-3512, 257-3512 1PC 1 THI250-04 08368175 34.99 SGD
Shipped after 2018-06-25
2-1930 Alloy tool steel (SKS-8) 6.0, 6.0 25, 25 280, 280 250, 250 310, 310 Specific 257-3504, 257-3504 1PC 1 THI250-03 08368166 26.99 SGD
Shipped after 2018-06-25
2-1930 Alloy tool steel (SKS-8) 7.5, 7.5 34, 34 650, 650 350, 350 430, 430 Rough eye 257-3563, 257-3563 1PC 1 THI350-01 08368227 45.99 SGD
Shipped after 2018-06-25
2-1930 Alloy tool steel (SKS-8) 6.0, 6 25, 25 280, 280 250, 250 310, 310 Rough eye 257-3482, 257-3482 1PC 1 THI250-01 08368157 19.99 SGD
Shipped after 2018-06-25
- - 4.0, 4 16, 16 80, 80 150, 150 190, 190 Details 257-3423 1PC 1 THI150-03 08368096 14.99 SGD
Shipped after 2018-06-25
- - 4.0, 4 16, 16 80, 80 150, 150 190, 190 Rough eye 257-3407 1PC 1 THI150-01 08368071 11.99 SGD
Shipped after 2018-06-25
- - 5.0, 5 21, 21 170, 170 200, 200 250, 250 First oil 257-3474 1PC 1 THI200-04 08368141 25.99 SGD
Shipped after 2018-06-25
- - 4.0, 4 16, 16 80, 80 150, 150 190, 190 Medium Eye 257-3415 1PC 1 THI150-02 08368087 10.99 SGD
Shipped after 2018-06-25
- - 7.0, 7 30, 30 450, 450 300, 300 370, 370 Medium Eye 257-3539 1PC 1 THI300-02 08368193 29.99 SGD
Shipped after 2018-06-25
2-1930 Alloy tool steel (SKS-8) 5.0, 5 21, 21 170, 170 200, 200 250, 250 Rough eye 257-3440, 257-3440 1PC 1 THI200-01 08368114 15.99 SGD
Shipped after 2018-06-25
2-1930 Alloy tool steel (SKS-8) 7.0, 7 30, 30 450, 450 300, 300 370, 370 Rough eye 257-3521, 257-3521 1PC 1 THI300-01 08368184 29.99 SGD
Shipped after 2018-06-25
2-1930 Alloy tool steel (SKS-8) 4.0, 4 16, 16 80, 80 150, 150 190, 190 First oil 257-3431, 257-3431 1PC 1 THI150-04 08368105 20.99 SGD
Shipped after 2018-06-25
2-1930 Alloy tool steel (SKS-8) 5.0, 5 21, 21 170, 170 200, 200 250, 250 Details 257-3466, 257-3466 1PC 1 THI200-03 08368132 19.99 SGD
Shipped after 2018-06-25
2-1930 Alloy tool steel (SKS-8) 7.0, 7.0 30, 30 450, 450 300, 300 370, 370 Oil Eyes 257-3555, 257-3555 1PC 1 THI300-04 08368211 51.99 SGD
Shipped after 2018-06-25
2-1930 Alloy tool steel (SKS-8) 7.0, 7.0 30, 30 450, 450 300, 300 370, 370 Specific 257-3547, 257-3547 1PC 1 THI300-03 08368202 36.99 SGD
Shipped after 2018-06-25
2-1930 Alloy tool steel (SKS-8) 7.5, 7.5 34, 34 650, 650 350, 350 430, 430 Specific 257-3580, 257-3580 1PC 1 THI350-03 08368245 55.99 SGD
Shipped after 2018-06-25
- - 7.5, 7.5 34, 34 650, 650 350, 350 430, 430 Middle 257-3571, 257-3571 1PC 1 THI350-02 08368236 44.99 SGD
Shipped after 2018-06-25
- - 6.0, 6.0 25, 25 280, 280 250, 250 310, 310 Middle 257-3491, 257-3491 1PC 1 THI250-02 08368254 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it to finish woodworking. (Woodworking is rough so it is optimal for metal use.)
5
From Japan
On 2016-11-08 19:51:25
Hanging well, holding is good. Because the return is uniform, noticeable scratches are difficult to adhere.
This review is about item#8368114.
Used for deburring of aluminum
5
From Japan
On 2014-10-20 13:25:55
It can be polished very well It seems that it can be used for a long time
This review is about item#08368166.
Metal Processing
5
From Japan
On 2014-04-03 21:57:39
Although I do not know the durability at the beginning of use yet, the eyes of the file are sharp and can be shaved well.
This review is about item#08368071.

Related Products