Buy more than* S$200* and get FREE SHIPPING

Vinylon Rope

5.00 (2)
Color
White
Material
Vinylon (Kongo strokes)
...see all>
Product Options
ADD TO CART
Specification Thickness (phi mm) Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Thickness (phi mm) Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strapping winding - 20 1.36 511-2630 1Roll 1 R-1220K 08403105 86.99 SGD
In stock
Strapping winding 9 30 1.18 511-2621 1Roll 1 R-930K 08403184 70.99 SGD
In stock
In bag 6 10 0.18 511-2583 1Roll 1 R-610K 08403141 14.99 SGD
In stock
Strapping winding 12 30 2.1 511-2648 1Roll 1 R-1230K 08403114 129.99 SGD
Shipped after 2018-05-28
In bag 3 10 0.05 511-2567 1Roll 1 R-310K 08403123 8.99 SGD
In stock
In bag 4 10 0.09 511-2575 1Roll 1 R-410K 08403132 10.99 SGD
In stock
Strapping winding 6 20 0.36 511-2591 1Roll 1 R-620K 08403157 25.99 SGD
In stock
Strapping winding 9 20 0.78 511-2613 1Roll 1 R-920K 08403175 51.99 SGD
In stock
Strapping winding 6 30 0.78 511-2605 1Roll 1 R-630K 08403166 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Purchase as a rope of a flag lifting tower
5
From Japan
On 2017-03-23 14:42:11
We attach importance to weather resistance because it is used outdoors. I think that it will not be cut soon, but I will see a state for a while.
This review is about item#8403184.
Used as exchange rope of national flag poster
5
From Japan
On 2017-03-08 14:42:01
Although weather resistance is a concern, it can not be determined that it is not used and it is good so far
This review is about item#8403175.

Related Products