Buy more than* S$200* and get FREE SHIPPING

Alphabet stamp set 2.5 mm

Character Dimension (mm)
2.5
Minimum Dimension (mm)
10.0
Weight (g)
500
Finishing Material
S45C tip hardening
Set Contents
Ato Z, -
TRUSCO Part Number
228-4847
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(27PCSet) 1 SKA-25 08385641 82.45 SGD
In stock
ADD TO CART

Related Products