Buy more than* S$200* and get FREE SHIPPING

Number stamp set 2.5 mm

Dimensions (A x B)(mm)
6x65
Character Dimension (mm)
2.5
Dimensions b (mm)
1.6
Dimensions C (mm)
4.3
Minimum Dimension (mm)
10.0
Dimensions a (mm)
2.5
Dimension d (mm)
3.4
Weight (g)
200
Finishing Material
S45C tip hardening
TRUSCO Part Number
228-4731
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 SK-25 08385535 30.88 SGD
In stock
ADD TO CART

Related Products