NoteBuy more than* S$200* and get FREE SHIPPING

Number stamp set 3 mm

Dimensions (A x B)(mm)
8x68
Character Dimension (mm)
3
Dimensions b (mm)
2
Dimensions C (mm)
4.8
Minimum Dimension (mm)
10.0
Dimensions a (mm)
3
Dimension d (mm)
3.8
Weight (g)
350
Finishing Material
S45C tip hardening
TRUSCO Part Number
228-4740
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 SK-30 08385553 33.90 SGD
Shipped after 2016-12-05

Related Products