Buy more than* S$200* and get FREE SHIPPING

Number stamp set 4 mm

Dimensions (A x B)(mm)
10x70
Character Dimension (mm)
4
Dimensions b (mm)
2.7
Dimensions C (mm)
5.8
Minimum Dimension (mm)
10.0
Dimensions a (mm)
4
Dimension d (mm)
4.5
Weight (g)
560
Finishing Material
S45C tip hardening
TRUSCO Part Number
228-4758
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 SK-40 08385562 38.83 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products