NoteBuy more than* S$200* and get FREE SHIPPING

Number stamp set 5 mm

Dimensions (A x B)(mm)
10x70
Character Dimension (mm)
5
Dimensions b (mm)
3.3
Dimensions C (mm)
7
Dimensions a (mm)
5
Dimension d (mm)
5.3
Weight (g)
560
Finishing Material
S45C tip hardening
Set Contents
Since the numbers 6 and 9 can be used in combination, not including 9, the set has 10 included.
TRUSCO Part Number
228-4766
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 SK-50 08385571 41.61 SGD
Shipped after 2016-12-12

Related Products