NoteBuy more than* S$200* and get FREE SHIPPING

Number stamp set 6 mm

Dimensions (A x B)(mm)
13x80
Character Dimension (mm)
6
Dimensions b (mm)
4
Dimensions C (mm)
8.2
Minimum Dimension (mm)
10.0
Dimensions a (mm)
6
Dimension d (mm)
6.2
Weight (g)
1040
Finishing Material
S45C tip hardening
TRUSCO Part Number
228-4774
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 SK-60 08385587 60.33 SGD
In stock

Related Products