Buy more than* S$200* and get FREE SHIPPING

Number stamp set 8 mm

Dimensions (A x B)(mm)
13x80
Character Dimension (mm)
8
Dimensions b (mm)
5.4
Dimensions C (mm)
10.7
Dimensions a (mm)
8
Dimension d (mm)
8.1
Weight (g)
1050
TRUSCO Part Number
228-4782
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 SK-80 08385596 86.10 SGD
In stock
ADD TO CART

Related Products