Buy more than* S$200* and get FREE SHIPPING

Drill drift

3.00 (3)
...see all
Product Options
ADD TO CART
Weight (g) Weight (kg) 2014 TRUSCO Published Page Sleep Socket Size Dimension (Length L x Width W x Thickness) (mm) Type Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Weight (kg) 2014 TRUSCO Published Page Sleep Socket Size Dimension (Length L x Width W x Thickness) (mm) Type Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 - - MT-1 95x16x4.5 Quenching abrasive article Low-carbon steel (SS41) - 1PC 1 TDS-1Y 08282827 16.19 SGD
Shipped after 2017-01-23
- - - MT-3 135x25x8.0 Quenching abrasive article Low-carbon steel (SS41) - 1PC 1 TDS-3Y 08282845 26.69 SGD
Shipped after 2017-01-23
- - 1-0677 MT-3 135x25x8.0 Ordinary quality Low-carbon steel (SS41) 230-5895 1PC 1 TDS-3 08282811 19.37 SGD
Shipped after 2017-01-27
- - 1-0677 MT-1 95x16x4.5 Ordinary quality Low-carbon steel (SS41) 230-5879 1PC 1 TDS-1 08282784 10.54 SGD
Shipped after 2017-01-27
- 0.17 1-0677 MT-4,5,6 180x33x12.0 Ordinary quality Low-carbon steel (SS41) 230-5909 1PC 1 TDS-4 08282802 32.23 SGD
Shipped after 2017-01-27
- - - MT-2 115x19x6.0 Ordinary quality Low-carbon steel (SS41) 230-5887 1PC 1 TDS-2 08282793 14.21 SGD
Shipped after 2017-01-23
- - - MT-2 115x19x6.0 Hardening polish article Low carbon steel (SS41) 253-7265 1PC 1 TDS-2Y 08282836 21.54 SGD
Shipped after 2017-01-23
- - - MT-4, 5, 6 180x33x12.0 Hardening polish article Low carbon steel (SS41) 253-7281 1PC 1 TDS-4Y 08282854 42.47 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Such as taper drill, such as pull out.
1
From Japan
On 2015-10-15 23:28:43
Previously, this time will collapse in was buy things not been hardened once purchased a hardening abrasive article. Goods, how that has been polished has entered also easy to not file. It does not become useless collapse at one time the same as no goods are hardening. Really hardened goods, now want to doubt what was sent the goods without quenching by mistake.
This review is about item#08282836.
Drill sleeve removal
3
From Japan
On 2015-04-04 17:03:53
But is a firm making was, if there is a little more length I think easy to use and easy to hold.
This review is about item#08282827.
Drift for a hand tap of the hand-feeding.
5
From Japan
On 2014-04-18 22:23:07
The degree of hardness and the finish is good.
This review is about item#08282836.

Related Products