Buy more than* S$200* and get FREE SHIPPING

Extractor combination (square type)

4.50 (2)
Material
S45C
Application
To pull out broken bolts and pipes.
...see all>
Product Options
ADD TO CART
Case Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Case Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resin case - 1Set 1 EXS-1830SK 08278724 129.99 SGD
In stock
Plastic 231-9314 1Set 1 EXS-1815K 08278681 41.99 SGD
In stock
Resin case 231-9373 1Set 1 EXS-1815SK 08278697 57.99 SGD
In stock
Plastic 231-9331 1Set 1 EXS-1816K 08278706 60.99 SGD
In stock
Resin case 231-9390 1Set 1 EXS-1816SK 08278715 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-08-04 08:58:02
Can I use glue or rubber like non slip? . . What?
This review is about item#08278681.
Use it when the hex head bolt head gets licked.
5
From Japan
On 2014-07-05 10:11:58
It may be difficult to work in the back of the machine. I hope there is a long version ....
This review is about item#08278681.

Related Products