Buy more than* S$200* and get FREE SHIPPING

Extractor (spiral type)

4.00 (4)
Purpose
To pull out broken bolts and pipes.
Material
S45C
...see all
Product Options
ADD TO CART
Using Pipe Dimensions Use Bolt Screw (mm) Use Tap Handle Opposite Side Angle Dimensions (mm) Original Point Diameter (mm) Point Diameter (mm) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Prepared Hole Drill Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Pipe Dimensions Use Bolt Screw (mm) Use Tap Handle Opposite Side Angle Dimensions (mm) Original Point Diameter (mm) Point Diameter (mm) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Prepared Hole Drill Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 76.0 to 90.0 TH-50 30.0 58.0 48.0 160 231-8962 1-0354 49.5 1PC 1 EX-812 08278277 239.90 SGD
Shipped after 2017-05-26
1 44.0 to 54.0 TH-38 24.0 33.0 25.0 120 231-8903 1-0354 27.0 1PC 1 EX-809 08278541 58.86 SGD
Shipped after 2017-05-26
11/2 64.0 to 76.0 TH-50 30.0 48.0 38.0 140 231-8946 1-0354 37.0 1PC 1 EX-811 08278261 179.90 SGD
Shipped after 2017-05-26
1 1/4 54.0 to 64.0 TH-50 30.0 40.0 32.0 127 231-8920 1-0354 33.5 1PC 1 EX-810 08278557 139.90 SGD
Shipped after 2017-05-26
- 4.8 - 6.4 TH-6 3.3 3.2 1.6 50 231-8687 - 2.0 1PC 1 EX-801 08278435 4.55 SGD
In stock
- 6.4 - 8.0 TH-6 4.0 5.2 2.4 60 231-8709 - 2.8 1PC 1 EX-802 08278444 5.39 SGD
In stock
- 8.0 - 11.0 TH-6 5.2 6.4 3.2 68 231-8725 - 4.0 1PC 1 EX-803 08278453 6.42 SGD
In stock
- 11.0 - 14.0 TH-10 6.3 8.7 4.8 76 231-8741 - 6.5 1PC 1 EX-804 08278462 7.39 SGD
In stock
1/8 14.0 - 19.0 TH-13 8.0 11.0 6.4 86 231-8768 - 6.8 1PC 1 EX-805A 08278471 9.18 SGD
In stock
1/4 17.0 - 24.0 TH-13 9.3 13.5 8.7 86 231-8784 - 9.2 1PC 1 EX-805B 08278487 13.19 SGD
In stock
- 19.0 - 25.0 TH-19 11.0 15.0 9.5 95 231-8806 - 10.5 1PC 1 EX-806A 08278496 14.27 SGD
Shipped after 2017-05-26
3/8 24.0 - 28.0 TH-25 14.0 17.0 12.0 95 231-8822 - 12.5 1PC 1 EX-806B 08278505 19.37 SGD
In stock
- 25.0 - 35.0 TH-25 15.0 20.0 12.7 105 231-8849 - 13.5 1PC 1 EX-807A 08278514 23.31 SGD
In stock
1/2 28.0 - 38.0 TH-32 17.0 22.0 15.0 105 231-8865 - 15.5 1PC 1 EX-807B 08278523 28.68 SGD
In stock
3/4 35.0 - 44.0 TH-32 19.0 26.0 19.0 110 231-8881 - 20.5 1PC 1 EX-808 08278532 40.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Remove the remaining bolt broken in foil
1
From Japan
On 2015-05-27 16:25:54
weak. Or how to use is wrong, the first was on eating teeth, but was no longer turning will not leach from the middle.
This review is about item#08278444.
Water faucet valve heaven screw breakage, became lodged in the axis.
5
From Japan
On 2015-04-25 07:38:49
Entered screws were scraped the brass screw in the extractor drilled a hole in the soft and thin drill made of brass, the thread was not broken, a great success! !
This review is about item#08278435.
Car maintenance
5
From Japan
On 2014-11-04 02:46:58
Abandoned because it was purchased for bolt removal of the loading platform to cut the screw, was almost threading tool It is was better in the forward screw direction of the tool ^^ That I learned later there is Square type;
This review is about item#08278444.
Car maintenance
5
From Japan
On 2014-06-03 20:15:12
But was for the first time use, we were able to successfully remove the bolt that had Nejiki'. If you know sooner so useful things .... Best to use in conjunction with a lubricant spray of high penetration sacrifice.
This review is about item#08278435.

Related Products