Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Extractor (square type)

5.00 (4)
Material
S45C
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Using Pipe Dimensions Weight (kg) Purpose Prepared Hole Drill Dimensions (mm) Use Bolt Screw (mm) Use Tap Handle Opposite Side Angle Dimensions (mm) Original Point Diameter (mm) Point Diameter (mm) Overall Length (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Using Pipe Dimensions Weight (kg) Purpose Prepared Hole Drill Dimensions (mm) Use Bolt Screw (mm) Use Tap Handle Opposite Side Angle Dimensions (mm) Original Point Diameter (mm) Point Diameter (mm) Overall Length (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
231-8814 - 0.1 To pull out broken bolts and pipes. 10.5 19.0 to 25.0 TH-19 11.0 15.0 9.5 95 1-0355 1PC 1 EX-806AK 08278347 18.99 SGD
In stock
231-8911 1 0.95 To pull out broken bolts and pipes. 27.0 44.0 to 54.0 TH-38 24.0 33.0 25.0 120 1-0355 1PC 1 EX-809K 08278392 -
Discontinued
[x]
231-8938 1 1/4 1.95 To pull out broken bolts and pipes. 33.5 54.0 to 64.0 TH-50 30.0 40.0 32.0 127 1-0355 1PC 1 EX-810K 08278401 169.99 SGD
In stock
231-8873 1/2 0.23 To pull out broken bolts and pipes. 15.5 28.0 to 38.0 TH-32 17.0 22.0 15.0 105 1-0355 1PC 1 EX-807BK 08278374 34.99 SGD
In stock
231-8890 3/4 0.57 To pull out broken bolts and pipes. 20.5 35.0 to 44.0 TH-32 19.0 26.0 19.0 110 1-0355 1PC 1 EX-808K 08278383 57.99 SGD
In stock
231-8954 1 1/2 2.2 To pull out broken bolts and pipes. 37.0 64.0 to 76.0 TH-50 30.0 48.0 38.0 140 1-0355 1PC 1 EX-811K 08278417 219.99 SGD
In stock
- 2014/03/08 0.13 - 12.5 24.0 - 28.0 TH-25 14 17 12 95 - 1PC 1 EX-806BK 08278356 24.99 SGD
In stock
231-8776 1/8 0.04 To pull out broken bolts and pipes. 6.8 14.0 to 19.0 TH-13 8 11 7.5 86 1-0355 1PC 1 EX-805AK 08278322 10.99 SGD
In stock
231-8792 41643 0.06 To pull out broken bolts and pipes. 9.2 17.0 to 24.0 TH-13 9.3 13.5 8.7 86 1-0355 1PC 1 EX-805BK 08278331 15.99 SGD
In stock
231-8857 - 0.17 To pull out broken bolts and pipes. 13.5 25.0 to 35.0 TH-25 15 20 12.7 105 1-0355 1PC 1 EX-807AK 08278365 27.99 SGD
In stock
231-8971 2 - To pull out broken bolts and pipes. 49.5 76.0 to 90.0 TH-50 30.0 58.0 48.0 160 1-0355 1PC 1 EX-812K 08278426 269.99 SGD
In stock
231-8695 - - To pull out broken bolts and pipes. 2.0 4.8 - 6.4 TH-6 3.3 3.2 1.6 50 - 1PC 1 EX-801K 08278286 5.99 SGD
In stock
231-8717 - - To pull out broken bolts and pipes. 2.8 6.4 - 8.0 TH-6 4.0 5.2 2.4 60 - 1PC 1 EX-802K 08278295 6.99 SGD
In stock
231-8733 - - To pull out broken bolts and pipes. 4.0 8.0 - 11.0 TH-6 5.2 6.4 3.2 68 - 1PC 1 EX-803K 08278304 7.99 SGD
In stock
231-8750 - - To pull out broken bolts and pipes. 6.5 11.0 - 14.0 TH-10 6.3 8.7 4.8 76 - 1PC 1 EX-804K 08278313 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Removing broken screws
5
From Japan
On 2018-06-06 20:20:50
If it is a small screw, this one is more useful than the spiral type because this one can take much better.
This review is about item#8278286.
To the maintenance of the old car
5
From Japan
On 2018-06-02 11:33:59
Bicycle maintenance of old car is a bolt breaking attachment. Even if you can manage a thick bolt, M6 or less is troublesome. It was removed for the first time. It was good to dig into.
This review is about item#8278286.
On the folding bolt of M3
5
From Japan
On 2018-04-17 14:51:55
I had a spiral type, but I wanted to try it and tried to buy it. Although M3 seems to be out of specification, I opened a hole of 2 mm in the middle, and it took out with one shot. I like the degree of digging in, it may be more like helical type.
This review is about item#8278286.
Maintenance of motorcycles
5
From Japan
On 2016-11-08 21:31:39
It is a necessity for maintenance of a motorcycle. If you use this, you can not use conventional spiral type extractors. I am satisfied because it is not a type that turns right overseas. Because it is a consumable item, I think that I will purchase repeat.
This review is about item#8278295.

Related Products