Buy more than* S$200* and get FREE SHIPPING

Pitch Gauge

Dimension (mm)
70x15
Material
Cold rolled steel
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page TRUSCO Part Number Ridge Angle (degree) Number of Sheets Measuring Range (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page TRUSCO Part Number Ridge Angle (degree) Number of Sheets Measuring Range (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 60 28 pieces 0.25 - 2.5mm 60 For metric threads 1PC 1 156 08288025 57.99 SGD
In stock
- - - 55 26 pieces 4.00 - 60.0 inch 57 For Whitworth Thread 1PC 1 137 08288061 57.99 SGD
In stock
For screw pitch, For screw pitch 1-0875 229-5792 60 17 pieces 0.50 to 7.0mm 45 For metric threads 1PC 1 158 08288034 63.99 SGD
In stock
For screw pitch, For screw pitch 1-0875 229-5814 60 21 pieces 0.25 to 6.0mm 53 For metric threads 1PC 1 JIS 08288052 63.99 SGD
In stock
For screw pitch, For screw pitch 1-0875 229-5806 60 22 sheets 1.00 to 11.5mm 80 For metric threads 1PC 1 159 08288043 63.99 SGD
In stock
ADD TO CART

Related Products