Buy more than* S$200* and get FREE SHIPPING

Feeler Gauge 0.005mm

Purpose
Gap measurement, Gap measurement
2014 TRUSCO Published Page
1-0871
Pricision (mm)
+/-0.004
Length (m)
1
Weight (g)
45
Finishing Material
Stainless Steel Body (SUS304H) made.
Thickness (mm)
0.005
Width (mm)
12.7
Material
SUS304
TRUSCO Part Number
257-0696
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFG-0.005M1 08287702 139.90 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products