NoteBuy more than* S$200* and get FREE SHIPPING

Feeler Gauge 0.01mm

Purpose
Gap measurement, Gap measurement
2014 TRUSCO Published Page
1-0871
Pricision (mm)
+/-0.004
Length (m)
1
Weight (g)
45
Finishing Material
Stainless Steel Body (SUS304H) made.
Thickness (mm)
0.01
Width (mm)
12.7
Material
SUS304
TRUSCO Part Number
250-8036
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFG-0.01M1 08287711 27.48 SGD
In stock

Related Products