Buy more than* S$200* and get FREE SHIPPING

Feeler Gauge 0.02mm

Purpose
Gap measurement, Gap measurement
2014 TRUSCO Published Page
1-0871
Pricision (mm)
+/-0.004
Length (m)
1
Weight (g)
47
Finishing Material
SK hardening products.
Thickness (mm)
0.02
Width (mm)
12.7
Material
SUS301
TRUSCO Part Number
250-8044
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFG-0.02M1 08287727 21.65 SGD
In stock
ADD TO CART

Related Products