Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Feeler Gauge 0.03mm

4.67 (3)
Length (m)
1
Width (mm)
12.7
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Pricision (mm) Weight (g) Finishing Material Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Pricision (mm) Weight (g) Finishing Material Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gap measurement, Gap measurement 1-0871 +/-0.01 57 - 0.13 Carbon tool steels 250-8150 1PC 1 TFG-0.13M1 08287833 11.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.01 59 - 0.15 Carbon tool steels 250-8176 1PC 1 TFG-0.15M1 08287851 11.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.02 127 - 1 Carbon tool steels 250-8290 1PC 1 TFG-1.00M1 08287973 21.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.012 116 - 0.4 Carbon tool steels 250-8222 1PC 1 TFG-0.40M1 08287903 13.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.02 107 - 0.8 Carbon tool steels 250-8273 1PC 1 TFG-0.80M1 08287955 21.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.005 53 - 0.09 Carbon tool steels 250-8117 1PC 1 TFG-0.09M1 08287797 12.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.01 56 - 0.12 Carbon tool steels 250-8141 1PC 1 TFG-0.12M1 08287824 11.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.01 101 - 0.25 Carbon tool steels 250-8192 1PC 1 TFG-0.25M1 08287876 11.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.012 121 - 0.45 Carbon tool steels 250-8231 1PC 1 TFG-0.45M1 08287912 13.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.02 87 - 0.6 Carbon tool steels 250-8257 1PC 1 TFG-0.60M1 08287937 21.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.005 51 - 0.06 Carbon tool steels 250-8087 1PC 1 TFG-0.06M1 08287763 12.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.005 53 - 0.08 Carbon tool steels 250-8109 1PC 1 TFG-0.08M1 08287781 12.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.01 55 - 0.11 Carbon tool steels 250-8133 1PC 1 TFG-0.11M1 08287815 11.99 SGD
Shipped after 2018-06-26
Gap measurement, Gap measurement 1-0871 +/-0.02 97 - 0.7 Carbon tool steels 250-8265 1PC 1 TFG-0.70M1 08287946 21.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.005 51 - 0.07 Carbon tool steels 250-8095 1PC 1 TFG-0.07M1 08287772 12.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.01 58 - 0.14 Carbon tool steels 250-8168 1PC 1 TFG-0.14M1 08287842 11.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.02 117 - 0.9 Carbon tool steels 250-8281 1PC 1 TFG-0.90M1 08287964 21.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.012 111 - 0.35 Carbon tool steels 250-8214 1PC 1 TFG-0.35M1 08287894 13.99 SGD
Shipped after 2018-06-26
- - +/-0.005 47 SK hardening products. 0.03 - - 1PC 1 TFG-0.03M1 08287736 17.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.004 45 Stainless Steel Body (SUS304H) made. 0.005 SUS304 257-0696 1PC 1 TFG-0.005M1 08287702 139.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.004 45 Stainless Steel Body (SUS304H) made. 0.01 SUS304 250-8036 1PC 1 TFG-0.01M1 08287711 27.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.005 55 SK hardening products. 0.1 Carbon tool steels 250-8125 1PC 1 TFG-0.10M1 08287806 11.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.004 47 SK hardening products. 0.02 SUS301 250-8044 1PC 1 TFG-0.02M1 08287727 21.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.012 127 SK hardening products. 0.5 Carbon tool steels 250-8249 1PC 1 TFG-0.50M1 08287921 13.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.005 48 SK hardening products. 0.04 Carbon tool steels 250-8061 1PC 1 TFG-0.04M1 08287745 12.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.005 50 SK hardening products. 0.05 Carbon tool steels 250-8079 1PC 1 TFG-0.05M1 08287754 12.99 SGD
Shipped after 2018-06-25
Gap measurement, Gap measurement 1-0871 +/-0.01 64 SK hardening products. 0.2 Carbon tool steels 250-8184 1PC 1 TFG-0.20M1 08287867 11.99 SGD
Shipped after 2018-06-25
- - +/-0.01 106 SK tempering article. 0.3 - 250-8206 1PC 1 TFG-0.30M1 08287885 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for adjusting the height of press die
5
From Japan
On 2017-10-05 18:00:26
I am satisfied somewhat cheaper than things from other manufacturers. I would like to use it next time as well.
This review is about item#8287781.
Inspection
5
From Japan
On 2015-05-16 15:16:24
I can use it without problems. The price is also satisfactory.
This review is about item#08287781.
Fine adjustment of machine
4
From Japan
On 2014-11-25 15:41:18
Thickness, quality is consistent and easy to use
This review is about item#08287806.

Related Products