Buy more than* S$200* and get FREE SHIPPING

Feeler Gauge

Pricision (mm)
+/-0.01
Length (m)
1
Weight (g)
106
Finishing Material
SK tempering article.
Thickness (mm)
0.3
Width (mm)
12.7
TRUSCO Part Number
250-8206
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFG-0.30M1 08287885 11.37 SGD
In stock
ADD TO CART

Related Products