Buy more than* S$200* and get FREE SHIPPING

Tube Taper Gauge

3.00 (1)
2014 TRUSCO Published Page
1-0872
Instrumental Error (mm)
+/-0.04
Finishing Material
S55C
Length (mm)
160
...see all
Product Options
ADD TO CART
Weight (g) Measuring Range TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Measuring Range TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 0.05 scale 0.4 to 6.0mm 229-5733 1PC 1 TG-270B 08288357 44.20 SGD
In stock
42 0.05 scale 0.3 to 4.0mm 229-5725 1PC 1 TG-270A 08288366 34.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Katajime prevention at the time of bolting the flange
3
From Japan
On 2014-03-28 22:22:45
Gauges that measured in the width direction of the gauge, but are well sold, the sale of gauges that measured in the thickness direction is less.
This review is about item#08288357.

Related Products