Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Operating Temperature Range (deg C) TRUSCO Part Number Minimum bundling Diameter (mm) Weight (g) Purpose Mass (g /package) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Operating Temperature Range (deg C) TRUSCO Part Number Minimum bundling Diameter (mm) Weight (g) Purpose Mass (g /package) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.20 4.8 160 - 227-6721 - - Bundle cable and wire. For indoor use 129.8 215.6 42 1Bag(100PC) 1 TRCV-160L 08401592 6.99 SGD
In stock
1.50 4.8 280 - 227-6739 - - Bundle cable and wire. For indoor use 202.9 215.6 81 1Bag(100PC) 1 TRCV-280 08401601 11.99 SGD
In stock
1.5 4.8 368 - 227-6747 - - Bundle cable and wire. For indoor use 272.5 215.6 102 1Bag(100PC) 1 TRCV-368 08401617 14.99 SGD
In stock
1.92 8 450 - 227-6763 - - Bundle cable and wire. For indoor use 743.5 784 133 1Bag(100PC) 1 TRCV-450 08401635 44.99 SGD
In stock
- - - - - - - - - - - 1bag(100pc) 1 TRCV-120L 89606675 41.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - 1bag(100pc) 1 TRCV-120M 89606693 32.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - 1bag(100pc) 1 TRCV-120S 89606711 62.99 SGD
In stock
- - - - - - - - - - - 1bag(100pc) 1 TRCV-200S 89606937 37.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - 1bag(100pc) 1 TRCV-140S 89606772 33.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - 1bag(100pc) 1 TRCV-140SS 89606781 54.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - 1bag(100pc) 1 TRCV-190M 89606894 39.99 SGD
In stock
- - - - - - - - - - - 1bag(100pc) 1 TRCV-280L 89607034 42.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - 1bag(100pc) 1 TRCV-300SS 89607077 9.99 SGD
In stock
- - - - - - - - - - - 1bag(100pc) 1 TRCV-310M 89607095 22.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - 1bag(10pc) 1 TRCV-812-10 89607357 24.99 SGD
In stock
1.10 2.5 100 - 215-3891 - - - 31.9 78.4 25 1Bag(100PC) 1 TRCV-100 08401504 1.99 SGD
In stock
1.00 2.4 75 - 227-6712 - - - 24.7 78.4 18 1Bag(100PC) 1 TRCV-075 08401653 1.99 SGD
In stock
1.20 4.6 203 - 215-3947 - - - 143.3 215.6 55 1Bag(100PC) 1 TRCV-200 08401443 6.99 SGD
In stock
1.30 3.6 203 - 215-3912 - - - 104.8 176.4 55 1Bag(100PC) 1 TRCV-200A 08401452 5.99 SGD
In stock
2.00 8 550 - 227-6771 - - - 914.0 784.0 166 1Bag(100PC) 1 TRCV-550 08401644 56.99 SGD
In stock
1.52 4.8 250 - 215-3955 - - - 198.8 215.6 74 1Bag(100PC) 1 TRCV-250 08401461 9.99 SGD
In stock
1.36 3.6 250 - 215-3921 - - - 136.7 176.4 74 1Bag(100PC) 1 TRCV-250M 08401477 8.99 SGD
In stock
1.28 3.6 150 - 215-3904 - - - 77.6 176.4 39 1Bag(100PC) 1 TRCV-150 08401513 4.99 SGD
In stock
1.3 2.5 203 -40-80 450-5948 - - - - 78.4 55 1bag(100pc) 1 TRCV-200SS 89606946 4.99 SGD
In stock
1.4 2.5 400 -40-80 450-6090 - - - - 78.4 116 1bag(100pc) 1 TRCV-400SS 89607217 15.99 SGD
In stock
1.8 7.6 203 -40-80 450-5964 - - - - 539.0 52 1bag(100pc) 1 TRCV-200L 89606912 16.99 SGD
In stock
0.8 1.6 71 -40-80 450-5824 - - - - 49.0 11 1bag(100pc) 1 TRCV-0704S 89606632 1.99 SGD
In stock
1.3 2.5 250 -40-80 450-5981 - - - - 78.4 80 1bag(100pc) 1 TRCV-250SS 89606991 7.99 SGD
In stock
1.5 4.8 432 -40-80 450-6103 - - - - 215.6 125 1bag(100pc) 1 TRCV-432M 89607235 23.99 SGD
In stock
1.0 2.4 64.0 -40-80 450-5816 - - - - 78.4 11 1bag(100pc) 1 TRCV-060SS 89606614 1.99 SGD
In stock
1.3 2.5 155 -40-80 450-5905 - - - - 78.4 39 1bag(100pc) 1 TRCV-150SS 89606851 3.99 SGD
In stock
1.6 7.6 300 -40-80 450-6022 - - - - 539.0 80 1bag(100pc) 1 TRCV-300L 89607052 22.99 SGD
In stock
1.9 4.8 610 -40-80 450-6146 - - - - 215.6 181 1bag(100pc) 1 TRCV-610M 89607314 42.99 SGD
In stock
0.9 2.00 103 -40-80 450-5832 - - - - 78.4 22 1bag(100pc) 1 TRCV-1003S 89606657 1.99 SGD
In stock
2.01 7.6 380 - 227-6755 8 528 - 528.0 539 105 1Bag(100PC) 1 TRCV-380 08401626 31.99 SGD
In stock
1.39 3.6 292 - 215-3939 - - - 154.0 176.4 85 1Bag(100PC) 1 TRCV-292 08401486 10.99 SGD
In stock
1.60 4.8 300 - 215-3963 - - - 226.2 215.6 85 1Bag(100PC) 1 TRCV-300S 08401495 10.99 SGD
In stock
- - - - - - - - - - - 1bag(100pc) 1 TRCV-330S 89607113 39.99 SGD
In stock
- - - - - - - - - - - 1bag(100pc) 1 TRCV-385M 89607192 63.99 SGD
In stock
- - - - - - - - - - - 1bag(100pc) 1 TRCV-500L 89607253 67.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - 1bag(10pc) 1 TRCV-1219-10 89606754 67.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - 1bag(100pc) 1 TRCV-150L 89606833 16.99 SGD
In stock
- - - - - - - - - - - 1bag(100pc) 1 TRCV-180S 89606876 39.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - 1bag(100pc) 1 TRCV-368S 89607156 41.99 SGD
In stock
- - - - - - - - - - - 1bag(100pc) 1 TRCV-380S 89607174 48.99 SGD
In stock
- - - - - - - - - - - 1bag(100pc) 1 TRCV-240L 89606973 68.99 SGD
In stock
- - - - - - - - - - - 1bag(100pc) 1 TRCV-265 89607016 45.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - 1bag(10pc) 1 TRCV-710-10 89607332 19.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - 1bag(10pc) 1 TRCV-914M-10 89607375 80.99 SGD
Shipped after 2018-03-09
- - - - - - - - - - - 1bag(100pc) 1 TRCV-120SS 89606727 49.99 SGD
In stock
- - - - - - - - - - - 1bag(10pc) 1 TRCV-1500-10 89606815 50.99 SGD
In stock
- - - - - - - - - - - 1bag(100pc) 1 TRCV-550M 89607296 60.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - 1bag(100pc) 1 TRCV-340L 89607131 48.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - 1bag(100pc) 1 TRCV-500M 89607271 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2018-01-16 23:16:17
I am satisfied with the price which is exactly fine and exactly good length is easy to use
This review is about item#89606781.
For repair
5
From Japan
On 2016-11-26 09:09:15
Mainly used for repair. The width is narrow and 250 mm is not placed in the home center. Even if this type is 100 mm. It is good to be able to use even as 250 mm
This review is about item#89606991.
Tissue case fixation
3
From Japan
On 2016-11-25 18:43:35
It looks like it seems old because it looks a little creamy in color and is not visible.
This review is about item#89607217.
Packing of Construction Material
5
From Japan
On 2016-06-03 16:11:32
It can be used outdoors without problems. It is not said that it is a little cheaper
This review is about item#08401635.
For cable tying
5
From Japan
On 2015-03-20 13:19:56
After all the truss is good
This review is about item#08401452.

Related Products