Buy more than* S$200* and get FREE SHIPPING

Crimping Terminal With A Disconnection Terminal Circular Type

Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (mm2) phi (d2 AWG Inside Dimension (mm) Outside Dimension (mm) Overall Length L (mm) Operating Temperature Range (deg C) Weight (g) 2014 TRUSCO Published Page B TRUSCO Part Number Color Stud Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (mm2) phi (d2 AWG Inside Dimension (mm) Outside Dimension (mm) Overall Length L (mm) Operating Temperature Range (deg C) Weight (g) 2014 TRUSCO Published Page B TRUSCO Part Number Color Stud Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.65 - 0.30 line more 3.2 22-16 4.1 5.5 17.5 -40 - +75 30 - 5.5 - Red 3.2 1Pack(30PC) 1 T-TMEV1.25-3 08299374 7.99 SGD
In stock
2.63 - 1.04 line more 5.3 16-14 4.5 9.5 22.5 -40 - +75 35 - 9.5 - Blue 5.3 1Pack(25PC) 1 T-TMEV2-5 08299426 7.99 SGD
In stock
1.65 - 0.30 line more 3.7 22-16 4.1 6.6 18.8 -40 - +75 30 - 6.6 - Red 3.7 1Pack(30PC) 1 T-TMEV1.25-3.5 08299383 7.99 SGD
In stock
2.63 to 4.60 line more 4.3 12 6.3 8 26 -40 to +75 35 1-2484 8 255-7843 Yellow 4.3 1Pack(15PC) 1 T-TMEV3.5-4 08299435 7.99 SGD
In stock
2.63 to 6.64 line more 5.3 12-10 6.8 9.5 27 -40 to +75 35 1-2484 9.5 255-7851 Yellow 5.3 1Pack(15PC) 1 T-TMEV5.5-5 08299444 7.99 SGD
In stock
0.30 to 1.65 line more 4.3 22-16 4.1 8 21.1 -40 to +75 30 1-2484 8 255-7801 Red 4.3 1Pack(30PC) 1 T-TMEV1.25-4 08299392 7.99 SGD
In stock
1.04 to 2.63 line more 3.7 16-14 4.5 6.6 19.9 -40 to +75 35 1-2484 6.6 255-7819 Blue 3.7 1Pack(25PC) 1 T-TMEV2-3.5 08299401 7.99 SGD
In stock
1.04 to 2.63 line more 4.3 16-14 4.5 8.5 22 -40 to +75 35 1-2484 8.5 255-7827 Blue 4.3 1Pack(25PC) 1 T-TMEV2-4 08299417 7.99 SGD
In stock
ADD TO CART

Related Products