Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Stud Diameter (mm) TRUSCO Part Number Wire Conjugation Range (strand-wire) (mm2) JIS Standard Inside Dimension (mm) Conjugation Wire Range (single)(mm) Outside Dimension (mm) Electric AWG Wire Conjugation Range (#) Weight (g) Specification Color Finishing Material 2014 TRUSCO Published Page Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stud Diameter (mm) TRUSCO Part Number Wire Conjugation Range (strand-wire) (mm2) JIS Standard Inside Dimension (mm) Conjugation Wire Range (single)(mm) Outside Dimension (mm) Electric AWG Wire Conjugation Range (#) Weight (g) Specification Color Finishing Material 2014 TRUSCO Published Page Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.7 255-7363 0.25 to 1.65 2805 standard product JIS C 1.7 0.57 to 1.44 6.6 22-16 40 - Silver Oxygen-free copper (electro tin) 1-2478 13.3 1Pack(70PC) 1 T-R1.25-3.5 08299715 7.99 SGD
In stock
8.4 255-7487 6.64 to 10.52 2805 standard product JIS C 4.5 2.89 to 3.65 15 8 50 - Silver Oxygen-free copper (electro tin) 1-2478 29.5 1Pack(12PC) 1 T-R8-8 08299706 7.99 SGD
In stock
6.4 255-7479 6.64 to 10.52 2805 standard product JIS C 4.5 2.89 to 3.65 12 8 50 - Silver Oxygen-free copper (electro tin) 1-2478 23.5 1Pack(15PC) 1 T-R8-6 08299697 7.99 SGD
In stock
8.4 255-7720 42.42 to 60.57 2805 standard product JIS C 11.4 - 22 1/0 75 - Silver Oxygen-free copper (electro tin) 1-2478 48.5 1Pack(3PC) 1 T-R60-8 08299681 7.99 SGD
In stock
10.5 255-7738 42.42 to 60.57 2805 standard product JIS C 11.4 - 22 1/0 75 - Silver Oxygen-free copper (electro tin) 1-2478 48.5 1Pack(3PC) 1 T-R60-10 08299672 7.99 SGD
In stock
6.4 255-7461 2.63 to 6.64 2805 standard product JIS C 3.4 1.82 to 2.89 - 12-10 45 - Silver Oxygen-free copper (electro tin) 1-2478 23 1Pack(25PC) 1 T-R5.5-6 08299663 7.99 SGD
In stock
5.3 255-7452 2.63 to 6.64 2805 standard product JIS C 3.4 1.82 to 2.89 9.5 12-10 45 - Silver Oxygen-free copper (electro tin) 1-2478 19.5 1Pack(25PC) 1 T-R5.5-5 08299654 7.99 SGD
In stock
8.4 255-7703 26.66 to 42.42 - 9.4 - 15.3 2 50 - Silver Oxygen-free copper (electro tin) 1-2478 39 1Pack(3PC) 1 T-R38-8S 08299645 7.99 SGD
In stock
4.3 255-7401 1.04 to 2.63 2805 standard product JIS C 2.3 1.14 to 1.82 8.5 16-14 65 Round. solid wire supported type Silver Oxygen-free copper (electro tin) 1-2478 16.5 1Pack(70PC) 1 T-R2-4 08299575 7.99 SGD
In stock
3.7 255-7398 1.04 to 2.63 2805 standard product JIS C 2.3 1.14 to 1.82 6.6 16-14 65 - Silver Oxygen-free copper (electro tin) 1-2478 14.4 1Pack(70PC) 1 T-R2-3.5 08299566 7.99 SGD
In stock
8.4 255-7673 16.78 to 26.66 - 7.7 - 11.8 4 45 - Silver Oxygen-free copper (electro tin) 1-2478 31.4 1Pack(3PC) 1 T-R22-8S 08299557 7.99 SGD
In stock
6.4 255-7657 16.78 to 26.66 - 7.7 - 11.8 4 45 - Silver Oxygen-free copper (electro tin) 1-2478 31.4 1Pack(3PC) 1 T-R22-6S 08299532 7.99 SGD
In stock
6.4 255-7649 16.78 to 26.66 2805 standard product JIS C 7.7 - 16.5 4 45 - Silver Oxygen-free copper (electro tin) 1-2478 33.3 1Pack(3PC) 1 T-R22-6 08299523 7.99 SGD
In stock
4.3 255-7380 0.25 to 1.65 - 1.7 0.57 to 1.44 6.8 22-16 40 - Silver Oxygen-free copper (electro tin) 1-2478 13.9 1Pack(70PC) 1 T-R1.25-4M 08299471 7.99 SGD
In stock
4.3 255-7371 0.25 to 1.65 2805 standard product JIS C 1.7 0.57 to 1.44 8 22-16 40 - Silver Oxygen-free copper (electro tin) 1-2478 15.6 1Pack(70PC) 1 T-R1.25-4 08299462 7.99 SGD
In stock
5.3 255-7444 2.63 to 4.60 - 3 1.82 to 2.4 9.6 - 40 - Silver Oxygen-free copper (electro tin) 1-2478 20 1Pack(25PC) 1 T-R3.5-5S 08299611 7.99 SGD
In stock
4.3 255-7436 2.63 to 4.60 - 3 1.82 to 2.4 8 12 40 - Silver Oxygen-free copper (electro tin) 1-2478 18 1Pack(25PC) 1 T-R3.5-4 08299602 7.99 SGD
In stock
5.3 255-7428 1.04 to 2.63 2805 standard product JIS C 2.3 1.14 to 1.82 9.5 16-14 65 - Silver Oxygen-free copper (electro tin) 1-2478 17 1Pack(70PC) 1 T-R2-5 08299593 7.99 SGD
In stock
4.3 255-7410 1.04 to 2.63 - 2.3 1.14 to 1.82 6.6 16-14 65 - Silver Oxygen-free copper (electro tin) 1-2478 14.4 1Pack(70PC) 1 T-R2-4S 08299584 7.99 SGD
In stock
3.2 255-7355 0.25 to 1.65 2805 standard product JIS C 1.7 0.57 to 1.44 5.5 22-16 40 - Silver Oxygen-free copper (electro tin) 1-2478 12 1Pack(70PC) 1 T-R1.25-3 08299453 7.99 SGD
In stock
8.4 - 26.66 - 42.42 2805 standard product JIS C 9.4 - 22 2 50 - Silver Oxygen-free copper (electro tin) - 42.3 1Pack(3PC) 1 T-R38-8 08299636 7.99 SGD
In stock
8.4 - 10.52 - 16.78 2805 standard product JIS C 5.8 - 16 6 40 Round (single wire not supported) Silver Oxygen-free copper (electro tin) - 32.5 1Pack(6PC) 1 T-R14-8 08299505 7.99 SGD
In stock
8.4 - 16.78 - 26.66 2805 standard product JIS C 7.7 - 16.5 4 45 - Silver Oxygen-free copper (electro tin) - 33.3 1Pack(3PC) 1 T-R22-8 08299541 7.99 SGD
In stock
6.4 - 10.52 - 16.78 2805 standard product JIS C 5.8 - 12 6 40 Round (single wire not supported) Silver Oxygen-free copper (electro tin) - 27.5 1Pack(6PC) 1 T-R14-6 08299487 7.99 SGD
In stock
10.5 - 16.78 - 26.66 2805 standard product JIS C 7.7 - 17.5 4 45 Round (single wire not supported) Silver Oxygen-free copper (electro tin) - 36.3 1Pack(3PC) 1 T-R22-10 08299514 7.99 SGD
In stock
6.4 - 10.52 - 16.78 - 5.8 - 10 6 40 - Silver Oxygen-free copper (electro tin) - 26.5 1Pack(6PC) 1 T-R14-6S 08299496 7.99 SGD
In stock
10.5 - 26.66 - 42.42 2805 standard product JIS C 9.4 - 22 2 50 - Silver Oxygen-free copper (electro tin) - 42.3 1Pack(3PC) 1 T-R38-10 08299627 7.99 SGD
In stock
3.2 352-3632 - - 2.3 1.14-1.82 6.5 16-14 - - - - - 12.7 1pack 1 T-R2-3 37290181 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Wiring work for replacing the engine compressor
5
From Japan
On 2018-06-06 18:49:16
Since it was not a size that consumed in large quantities, I ordered a small pack. It is economical.
This review is about item#8299487.
Car battery terminal installation
3
From Japan
On 2017-08-05 17:36:09
I used it in deep cycle battery handling. It can be used without problems.
This review is about item#8299636.
Automobiles are used as wiring grounding terminals
5
From Japan
On 2017-04-21 17:08:11
Because the quantity was not so much, the unit price per piece is high, but this is enough. Productually two have firmly done after caulking without any problems.
This review is about item#8299697.
Koukann
5
From Japan
On 2016-03-09 20:33:14
Iiyo
This review is about item#08299663.
Wire connection terminal
3
From Japan
On 2015-07-21 14:46:20
6 mm bolt, wire size also conformed.
This review is about item#08299663.
Machine tool use
3
From Japan
On 2014-10-13 09:06:42
There are no particular problems with the product, but whether it is a packing method, delivery's ambivalent, plastic containers containing the product were crushed or hung, the case was broken with the worst thing and the case was open. Although I was not going to return it because I wanted to use it in a hurry, I always had more paper for cushions than I needed but I really wanted to ask for packing.
This review is about item#08299523.
When attaching terminals to wiring
4
From Japan
On 2014-09-30 13:38:27
Although the goods themselves are satisfactory, the number of inputs will be 100 on this, so it is appreciated if there is an intermediate object.
This review is about item#08299514.

Related Products