Buy more than* S$200* and get FREE SHIPPING

Crimping Terminal With A Disconnection Terminal Pole Type

5.00 (1)
Compatible Tool
Insulation Crimp Terminals Sleep tool
Weight (g)
30
Finishing Material
Terminals: oxygen-free copper (electro tin) insulator: vinyl chloride
Application
Make phi 2.0mm single wire with pole part phi 1.9mm pole shape terminal. Then connect to insertion terminal, switches, etc.
...see all
Product Options
ADD TO CART
Dimension d (mm) Color Overall Length (mm) Shape Wire Conjugation Range (strand-wire) (mm2) Electric AWG Wire Conjugation Range (#) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Color Overall Length (mm) Shape Wire Conjugation Range (strand-wire) (mm2) Electric AWG Wire Conjugation Range (#) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.1 Red 27.5 Rod-shaped 0.3 - 1.65 22-16 300 1Pack(20PC) 1 T-TMEVTC1.25-16 08299767 7.01 SGD
In stock
4.5 Blue - - 1.04 - 2.63 16-14 - 1Pack(20PC) 1 T-TMEVTC2-16 08299776 7.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use when installing more lines on a single line of the instrument
5
From Japan
On 2015-06-03 21:23:27
At such time that want commodity there is no hardware store that has been a favorite is now difficult to come by, it is a product discovery haste buying when you casually search.
This review is about item#08299767.

Related Products