Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insulation Pin Terminal

Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Compatible Tool
Insulation Crimp Terminals Sleep tool
Material (Terminal)
Oxygen-free copper (electro tin)
Rod Diameter (phi mm)
1.1
Stick Length (mm)
11
Material (insulator)
Vinyl chloride
Electric AWG Wire Conjugation Range (#)
22-16
Rated Current (A)
17
Rated Voltage
300V
Weight (g)
30
Color
Red transparent
Overall Length (mm)
27
Application
With pole terminal phi 1.1mm, you can make a twisted wire a single wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20PC) 1 T-TGVTC1.25-11T 08299785 7.99 SGD
In stock
ADD TO CART

Related Products