Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bare Crimped Terminal Sleeve, Ring Sleeve

5.00 (3)
Purpose
Superposition the end of the wire in a box house wiring, and make connection of termination.
Compatible Tool
Please use the ring sleep tool
JIS Standard
C2806 fit
Finishing Material
Oxygen-free copper (electro tin)
Overall Length (mm)
10.5
...see all>
Product Options
ADD TO CART
Maximum Operating Current (A) Conjugation Wire Range (single)(mm) Outside Dimension (mm) Nominal Designation Weight (g) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Operating Current (A) Conjugation Wire Range (single)(mm) Outside Dimension (mm) Nominal Designation Weight (g) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 2.0 - 3.5 (five) 7.7 E University 45 6.1 1Pack(20PC) 1 T-EL 08299916 7.99 SGD
In stock
20 2.0 - 3.5 (2 pcs.) 5 E Small 40 4 1Pack(50PC) 1 T-ES 08299925 7.99 SGD
In stock
30 2.0 - 3.5 (three) 6.9 E in 50 5.3 1Pack(30PC) 1 T-EM 08299934 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For wire connection
5
From Japan
On 2017-12-23 06:22:39
Crimping is the quickest at the work site and reliable, so connection is limited to this sleeve.
This review is about item#08299934.
Cospara is good
5
From Japan
On 2017-04-17 08:31:08
I bought it because the price is cheap. Adjusted by price adjustment.
This review is about item#08299934.
Used for wiring connection
5
From Japan
On 2015-04-07 18:26:30
I am cheap and I like it. A few sales are also nice.
This review is about item#08299916.

Related Products