Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Tweezers 115mm

4.00 (1)
Purpose
Pinch small stuff
Type
With straight / jagged
Weight (g)
7
Overall Length (mm)
115
Width (mm)
8
Material
SUS430
TRUSCO Part Number
270-8981
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSP-20 08404751 1.76 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tropical fish of maintenance
4
From Japan
On 2011-08-05 16:06:27
I just say that A-okay
This review is about item#08404751.

Related Products