Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Tweezers 125 Mm

4.00 (1)
Weight (g)
12
Overall Length (mm)
125
Material
SUS430
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Purpose Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Purpose Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 270-8990 - With straight / jagged 1PC 1 TSP-21 08404776 2.99 SGD
In stock
9 270-9007 Pinch small stuff curved / jagged 1PC 1 TSP-22 08404767 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For parts cleaning
4
From Japan
On 2016-02-09 17:15:51
It can be used normally It is not a cheap item
This review is about item#08404767.

Related Products