Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Tweezers 180mm

Purpose
Pinch small stuff
Weight (g)
25
Overall Length (mm)
180
Width (mm)
10
Material
SUS430
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With straight / jagged 270-9104 1PC 1 TSP-37 08404803 5.99 SGD
In stock
With curved / jagged 270-9112 1PC 1 TSP-38 08404812 5.99 SGD
In stock
ADD TO CART

Related Products