Buy more than* S$200* and get FREE SHIPPING

Tweezers Stainless Steel 300 Mm

4.33 (9)
Purpose
Pinch small stuff
Overall Length (mm)
300
Width (mm)
20
Material
SUS430
...see all
Product Options
ADD TO CART
Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Striat / jagged 91 270-9121 1PC 1 TSP-39 08404821 14.21 SGD
In stock
With curved / jagged 89 270-9139 1PC 1 TSP-40 08404837 15.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
For the production of terrarium, planting trees to remove pests.
5
From Japan
On 2017-07-08 17:51:21
I thought that the grip was weak, but it is quite solid. It is useful for managing the terrarium.
This review is about item#8404821.
Remove damaged leaves of packaged vegetables
4
From Japan
On 2017-05-12 23:39:38
The thing is hard to fall ◎, if it is a little thin the best.
This review is about item#8404837.
During machine maintenance
5
From Japan
On 2016-06-14 15:34:41
I am satisfied with no problem in terms of cost.
This review is about item#08404821.
I use it for an aquarium.
5
From Japan
On 2015-11-02 16:13:11
It is very convenient with a length that is perfect for cleaning aquarium's aquatic plants.
This review is about item#08404821.
Repair of route bus fare box
5
From Japan
On 2014-10-19 04:29:38
When repairing the fare box of the bus, when the garbage such as a numbered ticket is clogged in the place where the hand seems to reach but it does not arrive, until now all the screws were removed and each unit was removed, but use this item The trouble with things was saved. I thought that it was too large at 300 mm but this was the correct answer for this size.
This review is about item#08404821.
Flower arrangement
5
From Japan
On 2014-06-16 13:38:27
You can hold a thin stem firmly with a light touch, so it is easy to use for making flower arrangement as it is long.
This review is about item#08404821.
Hand washing Cleaning drain gutters, Pipe garbage removal
3
From Japan
On 2013-06-25 18:02:54
I have a weak pinching force for a long time, I want a little more power to return the spring. I just do not know if I do not try this.
This review is about item#08404821.
Parts handling
3
From Japan
On 2013-01-21 12:17:07
Purchased for parts handling. Because it was large, I could not purchase it at a nearby home center etc. It was good.
This review is about item#08404821.
Maintenance of tropical fish
4
From Japan
On 2011-08-05 16:05:13
I have no choice but to buy exclusive items at a shop of their hands because it is considerably inexpensive, but I think that the grip is a bit weak
This review is about item#08404821.

Related Products