Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Tweezers 5 Set

3.50 (2)
Point
With straight / jagged (TSP-21) Straight type (TSP-25) Curved tip type (TSP-26) 8mm(TSP-32) 1mm(TSP-34)
Weight (g)
124
Overall Length (mm)
125(TSP-21) 125(TSP-25) 125(TSP-26) 120(TSP-32) 120(TSP-34)
Width (mm)
10(TSP-21) 10(TSP-25) 10(TSP-26) 11(TSP-32) 8(TSP-34)
Material
SUS430
Set Contents
5 piece set (TSP-21, TSP-25, TSP-26, TSP-32, TSP-34)
TRUSCO Part Number
270-9180
Specification
5 piece set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSP-91 08404855 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Soldering work of chip parts
2
From Japan
On 2015-09-19 18:11:59
Crappy, making is not good. I can not think it is made in Japan. Hundred tweezers (made in China) are easier to grasp. It was better to arrange it separately.
This review is about item#08404855.
Cutting sheet
5
From Japan
On 2014-03-17 18:06:45
I like it because it can be used properly for various purposes if there are as many as five. I think that durability should be good as well.
This review is about item#08404855.

Related Products