Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Tweezers Aa Type

4.17 (24)
Purpose
Pinch small stuff
Material
SUS430
...see all>
Product Options
ADD TO CART
Point Weight (g) Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Weight (g) Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Straight type 15 125 10 270-9031 1PC 1 TSP-25 08404864 2.99 SGD
In stock
Straight type 23 150 11 270-9058 1PC 1 TSP-27 08404882 3.99 SGD
In stock
Curved tip 13 125 10 270-9040 1PC 1 TSP-26 08404873 2.99 SGD
In stock
Curved tip type 22 150 11 270-9066 1PC 1 TSP-28 08404891 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 2
2 star 3
1 star 1
Review Rating: 4.17
24 Customer Reviews
The reviews are automatic translation.
Fine work of research
5
From Japan
On 2018-01-30 15:51:10
Grasping condition, fine fineness of tip etc. Alright. In my case, I was able to find a product that is cheaper than this product and can perform similar performance, so I stayed at the trial purchase here.
This review is about item#8404873.
For cord drawing of electrical wiring
5
From Japan
On 2017-12-10 16:03:40
Originally it handles small samples, but this time we used the number of electrical wiring cords so we used it for wire drawing when passing through a narrow place. The force of the spring is also very suitable and satisfactory.
This review is about item#8404873.
Prototype of electronic circuit board
4
From Japan
On 2017-12-06 21:54:45
The accuracy is not very good. I think that this degree is the limit because it is cheap. Given the price, it is good quality. This is sufficient as it handles up to 1608 chips.
This review is about item#8404864.
Sampling etc.
3
From Japan
On 2017-03-29 16:24:37
It is tweezers of ordinary. Because it is made of stainless steel, you do not have to worry about corrosion etc.
This review is about item#8404882.
Alignment of small parts etc.
5
From Japan
On 2017-03-23 23:49:57
There are many work to grasp extremely fine items, and the engagement and the tip are somewhat scraped with sandpaper. I purchased this cheap product because it will be a little wasteful usage. I used it in parallel with other goods for a long time, but I do not feel hesitant and maintain a good feeling of use. This is quite recommended.
This review is about item#8404873.
Precision work
5
From Japan
On 2016-10-10 17:02:28
Because it is inexpensive, accuracy is good at all if you think that accuracy is bad.
This review is about item#8404873.
Soldering
5
From Japan
On 2016-03-29 17:29:40
Both size and length are hopeful, I am very satisfied.
This review is about item#08404864.
When grasping a small part with workmanship etc.
4
From Japan
On 2016-02-27 18:35:22
I can use it normally. I also have luxury goods, but workability will not change .... Rather, it is inexpensive, so we grab everything without thinking deeply, so workability may be getting better.
This review is about item#08404873.
Threading
5
From Japan
On 2015-12-28 15:44:23
Price is cheap and satisfying Goods are different, but it is 1/3 of purchase up to now
This review is about item#08404882.
To grab small objects
5
From Japan
On 2015-12-22 09:48:14
There is no unnecessary decoration, so it's nice to have a clean feeling because it is simple.
This review is about item#08404864.

Related Products